1080T HUB X 55MM H7;007635
Description
1080T HUB X 55MM H7 ; 007635 ; NON RETURNABLE COUPLING HUB
Part # 1080T HUB X 55MM H7 ; 007635
BDI # 24629330
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T-HUB55MM
Description
1070T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1070T-HUB55MM
BDI # 24658420
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T-HUB55MM
Description
1090T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1090T-HUB55MM
BDI # 24658484
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB55MM
Description
1080T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1080T-HUB55MM
BDI # 24658451
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1060T-HUB55MM
Description
1060T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1060T-HUB55MM
BDI # 24658386
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs