1110T GRD HUBX3-3/16 INT FIT

COMPARE

1110T GRD HUBX3-3/16 INT FIT

Description
1110T GRD HUBX3-3/16 INT FIT ; NON RETURNABLE

DODGE

Part # 1110T GRD HUBX3-3/16 INT FIT

BDI # 22270607

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 3/16

COMPARE

1100T-HUB3 3/16

Description
1100T-HUB3 3/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 3/16

BDI # 24658526

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY