Page 1 of 24

Next

Compare
1170T-HUB

COMPARE

1170T-HUB

Description
1170T-HUB COUPLING HUB ; 18.16" HUB OD 8.5" LTB 5.25" MPB

MARTIN SPROCKET & GR

Part # 1170T-HUB

BDI # 21976568

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 461.162
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 215.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 355.6
Coupling Type: Grid Coupling
Torque: 660000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB

COMPARE

1070T-HUB

Description
1070T-HUB COUPLING HUB ; BLUE-FLEX GRID CPLG HUB-STK

MARTIN SPROCKET & GR

Part # 1070T-HUB

BDI # 21974891

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T31/35 TL 3030

COMPARE

1090T31/35 TL 3030

Description
1090T31/35 TL 3030 SHAFT HUB ; NON RETURNABLE

DODGE

Part # 1090T31/35 TL 3030

BDI # 239035

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 142.748
Coupling Type: Grid Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T TL 3535

COMPARE

1110T TL 3535

Description
1110T TL 3535 COUPLING HUB ; 6.31" HUB DIA 8.19" FLANGE OD

DODGE

Part # 1110T TL 3535

BDI # 239026

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 91.44
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 44800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T31/35 TL 2525

COMPARE

1070T31/35 TL 2525

Description
1070T31/35 TL 2525 SHAFT HUB ; NON RETURNABLE

DODGE

Part # 1070T31/35 TL 2525

BDI # 239033

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 109.474
Coupling Type: Grid Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY