1020T-HUB14MM
Description
1020T-HUB14MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1020T-HUB14MM
BDI # 24658249
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020T HUB X 14MM H7
Description
1020T HUB X 14MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007579
BDI # 27313974
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.912
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
40
Coupling Type:
Grid Coupling
Torque:
464In-Lbs