1040T HUB X 28 MM F7 KW 2 SS
Description
1040T HUB X 28 MM F7 KW 2 SS CPLG, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 661932
BDI # 27417085
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | F7 Tolerance
Hub Diameter - Millimeter:
57
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1040T HUB X 28MM H7
Description
1040T HUB X 28MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007599
BDI # 27313965
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
57
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T HUB X 28 MM F7
Description
1060T HUB X 28 MM F7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 661942
BDI # 27300855
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
103.886
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63
Other Features:
Components May or May Not Intermix Among Brands | F7 Tolerance
Hub Diameter - Millimeter:
76
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1030T-HUB28MM
Description
1030T-HUB28MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1030T-HUB28MM
BDI # 24658283
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030T HUB X 28MM H7
Description
1030T HUB X 28MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 007595
BDI # 27307739
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs