1080T HUB 60.030/60.060

COMPARE

1080T HUB 60.030/60.060

Description
1080T 60.030/60.060 COUPLING HUB

DODGE

Part # 1080T HUB 60.030/60.060

BDI # 26959644

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | 60.06MM Maximum Bore
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 60.03/60.06

COMPARE

1090T HUB 60.03/60.06

Description
1090T HUB 60.03/60.06

DODGE

Part # 1090T HUB 60.03/60.06

BDI # 26928622

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 99
Other Features: Components May or May Not Intermix Among Brands | 60.06MM Maximum Bore
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY