1090T-HUB2 15/16
Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 15/16
BDI # 23596818
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB2 15/16
Description
1080T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 15/16
BDI # 23596786
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T 2 15/16
Description
1080T 2 15/16 GRID COUPLING HUB ; 2-15/16" BORE 4.12" HUB 5.588" FLANGE
Part # 1080T 2 15/16
BDI # 239114
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T HUB X 2-15/16 IF
Description
1090T HUB X 2-15/16 IF COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 395552
BDI # 27320267
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs