1090T HUB X 90MM H7
Description
1090T HUB X 90MM H7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 1090T HUB X 90MM H7
BDI # 27323467
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
99
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T HUB X 90MM M7
Description
1100T HUB X 90MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 1100T HUB X 90MM M7
BDI # 27295615
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
189.738
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
122
Other Features:
Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter:
142
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs