1110T HUB X 120MM P7

COMPARE

1110T HUB X 120MM P7

Description
1110T HUB X 120MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007667

BDI # 27298577

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter: 160
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T HUB RB X 4-3/4 RSB

COMPARE

1130T HUB RB X 4-3/4 RSB

Description
1130T HUB RB X 4-3/4 RSB COUPLING HUB, GRID-LIGN RSB (SMARTCATALOG)

DODGE

Part # 394356

BDI # 27320254

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | 4.75" Stock Bore
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T HUB X 120MM P7

COMPARE

1120T HUB X 120MM P7

Description
1120T HUB X 120MM P7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007671

BDI # 27307760

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 150
Other Features: Components May or May Not Intermix Among Brands | P7 Tolerance
Hub Diameter - Millimeter: 179
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
394142

COMPARE

394142

Description
394142 SPACER HUB, 1110T31/35 4.78 (SMARTCATALOG)

DODGE

Part # 394142

BDI # 27320298

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 196.85
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY