1080T-HUB80MM
Description
1080T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1080T-HUB80MM
BDI # 24658454
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB80MM
Description
1090T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1090T-HUB80MM
BDI # 24658487
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs