Page 1 of 12

Next

Compare
SEHB-28TC

COMPARE

SEHB-28TC

Description
SEHB-28TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-3/4" BORE

SEALMASTER

Part # SEHB-28TC

BDI # 355062

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-36C

COMPARE

SCHB-36C

Description
SCHB-36C ; POR NON RETURNABLE

SEALMASTER

Part # SCHB-36C

BDI # 355232

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-31TC

COMPARE

SEHB-31TC

Description
SEHB-31TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-15/16" BORE

SEALMASTER

Part # SEHB-31TC

BDI # 355066

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.188
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-31

COMPARE

SEHB-31

Description
SEHB-31 MOUNTED HANGER BEARING ; 1-15/16" BORE

SEALMASTER

Part # SEHB-31

BDI # 355063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MSEHB-32

COMPARE

MSEHB-32

Description
MSEHB-32 ; POR NON RETURNABLE

SEALMASTER

Part # MSEHB-32

BDI # 355139

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY