Page 1 of 8

Next

Compare
SEHBD-39

COMPARE

SEHBD-39

Description
SEHBD-39 ; POR NON RETURNABLE

SEALMASTER

Part # SEHBD-39

BDI # 355088

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHBD-35

COMPARE

SEHBD-35

Description
SEHBD-35 ; POR NON RETURNABLE

SEALMASTER

Part # SEHBD-35

BDI # 355087

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-38C

COMPARE

SEHB-38C

Description
SEHB-38C ; POR NON RETURNABLE

SEALMASTER

Part # SEHB-38C

BDI # 355284

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-35TC

COMPARE

SEHB-35TC

Description
SEHB-35TC ; POR NON RETURNABLE

SEALMASTER

Part # SEHB-35TC

BDI # 355070

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-36C

COMPARE

SCHB-36C

Description
SCHB-36C ; POR NON RETURNABLE

SEALMASTER

Part # SCHB-36C

BDI # 355232

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY