Features
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Heat Resistant | Bend Radius 1.5 Inch
Typical Use:
Marine | Vacuum | Windshield Washer
Inside Diameter - Millimeter:
3.962
Color:
Black
Product Name:
Tubing
12NABTA 250FT/REEL TYPE B
Description
12NABTA XREEL AIR BRAKE NYLON TUBING
Part # 12NABTA 250FT/REEL TYPE B
BDI # 1093366
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Color:
Black
Product Name:
Tubing
10NABTA 250FT/REEL TYPE B
Description
10NABTA XREEL AIR BRAKE NYLON TUBING
Part # 10NABTA 250FT/REEL TYPE B
BDI # 1090722
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Color:
Black
Product Name:
Tubing
8NABTA 500FT/REEL TYPE B
Description
8NABTA XREEL AIR BRAKE NYLON TUBING
Part # 8NABTA 500FT/REEL TYPE B
BDI # 1117488
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Color:
Black
Product Name:
Tubing
4NABTA 1000FT/REEL TYPE A
Description
4NABTA XLG REEL AIR BRAKE NYLON TUBING
Part # 4NABTA 1000FT/REEL TYPE A
BDI # 1108558
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Black
Product Name:
Tubing