Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 6 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
12EFG5KX25FT
Description
12EFG5KX25' HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 85456
BDI # 1092423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG6K 100FT/CARTON
Description
12EFG6KXCTN HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15 100'/REEL
Part # 70839
BDI # 1092429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; 70327 3/4" ID 220'/REEL
Part # 70327
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
6G1 385FT/REEL
Description
6G1XREEL HYDRAULIC HOSE ; 3/8" ID SINGLE WIRE 2600PSI 385'/REEL
Part # 70601
BDI # 1112834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 10400 PSI
Typical Use:
Hydraulic Oil
Inside Diameter - Millimeter:
9.525
Color:
Black