1/4IN PC3500 GREY 300FT/REEL
Description
GATES 1/4IN PC3500 GREY 300FT/REEL
Part # 1/4IN PC3500 GREY 300FT/REEL
BDI # 1483863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
4 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
6.35
Color:
Gray
3/4IN CLEAN MASTER WASHDOWN W/NOZZLE
Description
3/4X50 CLEAN WSHDWN W/NOZZ GRY ; PRESSURE WASHER HOSE
Part # 3/4IN CLEAN MASTER WASHDOWN W/NOZZLE
BDI # 1103067
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
Gray
Product Name:
Hose Assembly
10LOLC 250FT/REEL
Description
10LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 10LOLC 250FT/REEL
BDI # 1090494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Gray
4INX100FT F AND B MASTER GRAY 250PSI
Description
4X100 FOOD XTREME 250SD GRAY ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 4INX100FT F AND B MASTER GRAY 250PSI
BDI # 18201545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Outside Diameter - Millimeter:
123.952
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 36 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
101.6
Color:
Gray
1 1/2X200FT FOOD MASTER 250SD CR GRAY
Description
1-1/2X200 FOOD XTREM 250SD GRY ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 1 1/2X200FT FOOD MASTER 250SD CR GRAY
BDI # 22285247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
Bend Radius 4.5 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
38.1
Color:
Gray