4NABTS 1000FT/REEL TYPE A
Description
4NABTS XREEL AIR BRAKE NYLON TUBING
Part # 4NABTS 1000FT/REEL TYPE A
BDI # 1108570
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Silver
Product Name:
Tubing
8NABTS 500FT/REEL TYPE A
Description
8NABTS XREEL AIR BRAKE NYLON TUBING
Part # 8NABTS 500FT/REEL TYPE A
BDI # 1117496
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Color:
Silver
Product Name:
Tubing