4C5D 440FT/REEL
Description
4C5D XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5D HIGH-TEMP MULTI-FLUID
Part # 4C5D 440FT/REEL
BDI # 1107542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Green
4C5C 440FT/REEL
Description
4C5C XREEL HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Part # 4C5C 440FT/REEL
BDI # 1107540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black
4C5C-XHXREEL
Description
4C5CXH XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 4C5C-XHXREEL
BDI # 22151098
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.2
Other Features:
3000 PSI | 206.8 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Extremely High-Temperature Petroleum-Based Or Phosphate Ester Fluids | Turbocharger Oil Supply And Hot Lube Oil Lines
Inside Diameter - Millimeter:
4.8
Color:
Blue
4C5DX50FT
Description
4C5D X50FT HYDRAULIC HOSE ; 3/16" HOSE ID 50/PACK
Part # 4C5DX50FT
BDI # 1107541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Green
4C5CX50FT
Description
4C5C X50FT HYDRAULIC HOSE ; C5C SERIES SAE 100R5 50/PACK
Part # 4C5CX50FT
BDI # 1107539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black