1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4IN 76W ENGINE COOLANT MARINE 100PSI
Description
1-3/4" 76W ENGINE COOLANT MARINE 100PSI ; COOLANT HOSE 50FT/REL
Part # 4176-0869
BDI # 18202110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 15 Inch
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
44.45
Color:
Black
2INX10FT 4663K MARINE 20PSI
Description
2"X10' 4663K MARINE 20PSI ; FUEL HOSE 10FT/REL
Part # 4663-2930
BDI # 18201832
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 7 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
50.8
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
6 Layer High Tensile Steel Wire Spiral | With Armorcoat Cover | Burst Pressure 20000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 20 Inch
Typical Use:
Construction Equipment | Industrial | Mining
Inside Diameter - Millimeter:
38.1
Color:
Black