Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
4 Layer of Alternated Spiraled High Tensile Steel Wire
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
20000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
15.875
Color:
Black
3/4X220 BLACK GOLD POWER BRAID 2-WIRE
Description
12PB3500XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3/4X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 Wire Braid | Burst Pressure 14000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX6FT HIPER 200
Description
3/4IN HIPER BLUE 200 CHEMICAL HOSE ; POR NON-RETURNABLE BLUE SBR 6 MOQ
Part # 3/4INX6FT HIPER 200
BDI # 24574124
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Spiral Transfer Tape | 29" Hg Vacuum | Bend Radius 5 Inch
Typical Use:
Broad Spectrum of Fluid and Material
Inside Diameter - Millimeter:
19.05
Color:
Blue
S4SP-10X100CL EN856 4SP
Description
S4SP-10X100CL HYDRAULIC HOSE ; POR EN856 4SP 5/8"
Part # S4SP-10X100CL EN856 4SP
BDI # 22083599
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
9.8" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
15.875
Color:
Black