Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Typical Use:
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Inside Diameter - Millimeter:
19.05
Color:
Red
12M4KH 220FT/REEL
Description
12M4KH XREEL HYDRAULIC HOSE ; POR M4KH MEGA4000 HIGH-TEMP - 220FT/REL
Part # 46572386
BDI # 1093029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
19.05
Color:
Black
12M4KH-MTF 190FT/REEL
Description
12M4KH-MTF XREEL HYDRAULIC HOSE ; POR M4KH MEGA4000 HIGH-TEMP - 190FT/REL
Part # 46572396
BDI # 1093027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
19.05
Color:
Black
HR4-12
Description
HR4-12 REINFORCEMENT HOSE ; SAE 100R4 HT MSHA 3/4X
Part # 20325410
BDI # 19395878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | Burst Pressure 1200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 2.5 Inch
Typical Use:
Low Pressure High Temperature Return Line or Suction Line
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4IN OHMEGA AIR AND MULTI PURPOSE 600FT
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3237-0706
BDI # 18201907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Medium Duty Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red