G4SP-12
Description
G4SP12X100C 3/4 ID ; POR EN 856 4SP/DIN 20023 4SP
Part # 20239503
BDI # 17991462
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.268
Outside Diameter - Millimeter:
32.207
Other Features:
4 Layer High Tensile Steel Wire Spiral | Burst Pressure 20000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 12 Inch
Inside Diameter - Millimeter:
19.05
Color:
Black