1X200 RL BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100 CTN BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 1X100 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 6 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN EFBOP BLACK GOLD 5000PSI
Description
1" EFBOP X LL 5000 PSI HOSE ; 200'/REEL
Part # 1IN EFBOP BLACK GOLD 5000PSI
BDI # 1089305
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Blow-Out System | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1-1/4INX100FT MASTER FLEX 100GR WATER
Description
1-1/4" X 100' WATER HOSE ; 100'/REEL
Part # 1-1/4INX100FT MASTER FLEX 100GR WATER
BDI # 18202056
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Rigid Thermoplastic Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Green