1-1/4INX100FT FLEXWING PURPLE 150
Description
1-1/4INX100FT FLEXWING PURPLE 150 CHEM ; HOSE NON-RETURNABLE SBR 400FT/REL
Part # 1-1/4INX100FT FLEXWING PURPLE 150
BDI # 24577259
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
31.75
Color:
Purple
S4SH-20X100CL EN856 4SH
Description
S4SH-20X100CL HYDRAULIC HOSE ; POR EN856 4SH 1.1/4"
Part # S4SH-20X100CL EN856 4SH
BDI # 22083579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
17.9" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF
Description
1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Part # 1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF
BDI # 24575322
Features
Length - Feet:
175
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
Braided Reinforcement
Typical Use:
Transfer and Delivery Fuel Oil
Inside Diameter - Millimeter:
19.05
Color:
Red
Product Name:
Hose Assembly
1-1/4INX100FT COLT ACID-CHEMICAL 150PSI
Description
1-1/4INX100FT COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE NON-RETURNABLE 100FT/REL
Part # 1-1/4INX100FT COLT ACID-CHEMICAL 150PSI
BDI # 18202006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Yellow
1-1/4X200 CHEM MASTER EPDM 150SD
Description
1-1/4X200 CHEM MASTER EPDM 150SD ; CHEMICAL HOSE NON-RETURNABLE 200FT/REL
Part # 1-1/4X200 CHEM MASTER EPDM 150SD
BDI # 22285009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.79
Outside Diameter - Millimeter:
45.466
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
31.75
Color:
Yellow