20EFG4K 50FT/CARTON
Description
20EFG4K XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REL
Part # 46511284
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X100 CTN BLK GOLD POWERSPIRAL 3000
Description
20PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 3670-0830
BDI # 22284558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
Bend Radius 8.2 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 RL BLACK GOLD POWERSPIRAL 3000
Description
20PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0835
BDI # 22284562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
Bend Radius 8.2 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG4K-MTFX200FT LL
Description
20EFG4K-MTF XLL HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 200FT/REL
Part # 46511638
BDI # 1099562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8.3 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG3K 100FT/CARTON
Description
20EFG3K XCTN HYDRAULIC HOSE ; POR EFG3K SPRL WRE SAE 100R12 100FT/REL
Part # 46511381
BDI # 1099558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8.3 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black