20EFG4KLXCTN

COMPARE

20EFG4KLXCTN

Description
20EFG4KLXCTN HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL

GATES

Part # 20EFG4KLXCTN

BDI # 20533682

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids

Inside Diameter - Millimeter: 31.8
Color: Black

Price Inventory : Available to order
Loading Price
QTY
20EFG4K-XTFXCTN

COMPARE

20EFG4K-XTFXCTN

Description
20EFG4K-XTFXCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 50FT/REL

GATES

Part # 20EFG4K-XTFXCTN

BDI # 20533700

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 31.8
Color: Black

Price Inventory : Available to order
Loading Price
QTY
20EFG4K-XTFXLL

COMPARE

20EFG4K-XTFXLL

Description
20EFG4K-XTFXLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 200FT/REL

GATES

Part # 20EFG4K-XTFXLL

BDI # 20533702

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 31.8
Color: Black

Price Inventory : Available to order
Loading Price
QTY