2-1/2INX400FT FLEXWING CHEMRIN 150
Description
2-1/2INX400FT FLEXWING CHEMRIN 150 HOSE ; NON-RETURNABLE CHEMICAL 400FT/REL
Part # 2-1/2INX400FT FLEXWING CHEMRIN 150
BDI # 24574976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
7.5" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Inside Diameter - Millimeter:
63.5
Color:
Black | Brown
2-1/2INX400FT HD WATER DISCHARGE
Description
2-1/2INX400FT HD WATER DISCHARGE HOSE ; NON-RETURNABLE 400FT/RELBLACK
Part # 2-1/2INX400FT HD WATER DISCHARGE
BDI # 24571873
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
63.5
Color:
Black
2-5/8IN 4684CF WET EXHAUST MARINE 40PSI
Description
2-5/8IN 4684CF WET EXHAUST MARINE 40PSI ; MARINE HOSE NON-RETURNABLE 10FT/BOX
Part # 2-5/8IN 4684CF WET EXHAUST MARINE 40PSI
BDI # 18201853
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 9 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
66.675
Color:
Black
2-1/2IN PLICORD HD WATER DISCHARGE BLACK
Description
2-1/2IN PLICORD HD WATER DISCHARGE BLACK ; HOSE NON-RETURNABLE 100'L BLK 400FT/REL
Part # 2-1/2IN PLICORD HD WATER DISCHARGE BLACK
BDI # 425152
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE NON-RETURNABLE 400FT/REL
Part # 2-1/2INX100FT PYROFLEX HOT AIR III FDA
BDI # 24578677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
63.5
Color:
Red