3INX100FT SPIRATHANE HD BLUE
Description
3IN SPIRATHANE HD BLUE HOSE ; MATERIAL HANDLING
Part # 20013141
BDI # 423724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
High Density Rigid Pliovic with PVC Helix | Medium Oil Resistance
Typical Use:
Dry Pneumatic Conveying of Solid
Inside Diameter - Millimeter:
76.2
Color:
Blue
3INX50FT SCORPION 600PSI
Description
3"X50' SCORPION 600PSI ; MINING HOSE 50'/REEL
Part # 3618-0314
BDI # 18201505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Typical Use:
Construction | Drilling | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100FT AG MASTER PVC XTREME 90SD
Description
3" X 100' AGRICULTURE HOSE ; 100FT/REL
Part # 7744-1503
BDI # 22284213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
Bend Radius 7 Inch | Textile Braid
Typical Use:
Construction | Rental | Agricultural Industry | Agricultural Chemical | Liquid Fertilizer | Dewatering
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT HOT AIR BLOWER HOSE 100PSI
Description
3"X100' HOT AIR BLOWER HOSE 100PSI ; 100'/REEL
Part # 4691-0504
BDI # 18201873
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3X50FT MINE MASTER AIRDRILL 600HT
Description
3X50' MINE MASTER AIRDRILL 600HT ; MINING HOSE 50FT/REL
Part # 3618-0333
BDI # 22285547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
Bend Radius 18 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
76.2
Color:
Black