319MB GOLD MASTER AIR AND MP 3/4IN
Description
3619 0230 ; 319MB 3/4 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP 3/4IN
BDI # 18201623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
Bend Radius 7.9 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gold
319MB GOLD MASTER AIR AND MP1-1/2INX50FT
Description
3619 0620 ; 1 1/2IN 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP1-1/2INX50FT
BDI # 18201626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
Bend Radius 17.9 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Gold
319MB GOLD MASTER AIR AND MP 1/2IN
Description
319MB GOLD MASTER AIR AND MP 1/2IN HOSE
Part # 319MB GOLD MASTER AIR AND MP 1/2IN
BDI # 18201622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
Bend Radius 5 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gold
319MB GOLD MASTER AIR AND MP 3/8IN
Description
3619 0210 ; 319MB 3/8 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP 3/8IN
BDI # 18201621
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Bend Radius 3 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Gold
319MB GOLD MASTER AIR AND MP 1/4IN
Description
3619 0200 ; 1/4IN 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP 1/4IN
BDI # 18201522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
Bend Radius 3 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Gold