2X200 BLACK GOLD POTABLE WATER 300D ORG
Description
2X200 BG ABS POTABLE WTR 300D ; HOSE NON-RETURNABLE
Part # 2X200 BLACK GOLD POTABLE WATER 300D ORG
BDI # 22291753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
50.8
Color:
Orange
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 5X100 BLACK GOLD POTABLE WATER 300SD
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
6TH8NC 250FT/CARTON
Description
6TH8NC XCTN HYDRAULIC HOSE ; TH8NC NON CONDUCTIVE SAE 100R8
Part # 6TH8NC 250FT/CARTON
BDI # 1113784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
2 Polyester Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
4X200 BLACK GOLD POTABLE WATER 300D
Description
4X200 BG POTABLE WATER 300D ; HOSE NON-RETURNABLE
Part # 4X200 BLACK GOLD POTABLE WATER 300D
BDI # 22284739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Orange
6TH7NCDLX50FT
Description
6TH7NCDL X50FT HYDRAULIC HOSE ; TH7NCDL NON CONDUCTIVE SAE 100R7 50/PACK
Part # 6TH7NCDLX50FT
BDI # 1113777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange