20EFG4K-XTFXCTN
Description
20EFG4K-XTF XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 20EFG4K-XTFXCTN
BDI # 20533700
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG4K-XTFXLL
Description
20EFG4K-XTF XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 20EFG4K-XTFXLL
BDI # 20533702
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN
Description
20GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Part # 70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN
BDI # 22285605
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.66
Outside Diameter - Millimeter:
42.2
Other Features:
250 PSI | 17.2 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG4KLXCTN
Description
20EFG4KL XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 20EFG4KLXCTN
BDI # 20533682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPSX200FT LL
Description
20EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 20EFCPSX200FT LL
BDI # 1099552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black