Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2750 PSI | 189.6 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
6.4
Color:
Black
4MXT-XTPXBALE
Description
4MXT-XTP XBALE HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 4MXT-XTPXBALE
BDI # 25184785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
4MXT-XTPXREEL
Description
4MXT-XTP XREEL HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 4MXT-XTPXREEL
BDI # 25184784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
4CR2 550FT/REEL
Description
4CR2 XREEL HYDRAULIC HOSE ; 2-WIRE BRAID
Part # 4CR2 550FT/REEL
BDI # 20517589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.5
Other Features:
5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
4PROXTXREEL
Description
4PROXT XREEL HYDRAULIC HOSE ; PRO SERIES PROXT WIRE BRAID
Part # 4PROXTXREEL
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black