3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD
Description
3/16X100 FOOD PVC 60 3/8 OD ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD
BDI # 22283932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear
5C14 350FT/CARTON
Description
5C14 XCTN HYDRAULIC HOSE ; 1/4" HOSE ID
Part # 5C14 350FT/CARTON
BDI # 1109994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 9000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White
SR14A-04X150CL 100R14A 1/4IN
Description
SR14A-04X150CL 100R14A 1/4IN HYD HOSE ; 150FT/COIL
Part # SR14A-04X150CL 100R14A 1/4IN
BDI # 19395467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
6.35
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 3 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
6.35
5C14X25FT
Description
5C14 X25FT HYDRAULIC HOSE ; 85701 25'/BOX 25/PACK
Part # 5C14X25FT
BDI # 1109993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 3 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
6.35
Color:
White