Page 1 of 6

Next

Compare
16TH8 200FT/CARTON

COMPARE

16TH8 200FT/CARTON

Description
16TH8 XCTN HYDRAULIC HOSE ; POR TH8 SAE 100R8 200FT/REL

GATES

Part # 44671185

BDI # 1097497

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.83
Other Features: 2 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use: Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16ID5KXLL

COMPARE

16ID5KXLL

Description
16ID5KXLL ; ID5K SPIRAL WIRE ISO 18752 200'/REEL

GATES

Part # 70118

BDI # 22150996

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.8
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High Pressure | High Impulse Hydraulic

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
1INX100FT 500 MP AIR DRILL YELLOW

COMPARE

1INX100FT 500 MP AIR DRILL YELLOW

Description
1"X100' 500 MP AIR DRILL YELLOW ; MINING HOSE 100'/REEL

GATES

Part # 3618-0809

BDI # 18201515

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.83
Other Features: High Tensile Steel Wire Braid | Bend Radius 8 Inch
Typical Use: Construction and Pneumatic Mining | Industrial

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY
16ID5KXCTN

COMPARE

16ID5KXCTN

Description
16ID5KXCTN HYDRAULIC HOSE ; POR 100FT/REEL

GATES

Part # 46510169

BDI # 22150994

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.8
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High Pressure | High Impulse Hydraulic

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
HR4-16

COMPARE

HR4-16

Description
HR4-16 PRESSURE HOSE ; 1IN ID 1.63IN OD 100FT/RELG SAE 100

CONTINENTAL

Part # 20325411

BDI # 19395880

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.45
Outside Diameter - Millimeter: 36.83
Other Features: 1 Ply Synthetic Fabric Spiral with Wire Helix | Burst Pressure 1000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 3 Inch
Typical Use: Low Pressure High Temperature Return Line or Suction Line

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY