1-7/8INX10FT 63SB AIR AND MP 10PSI
Description
1-7/8X10 AIR DUCT 15SD ; HOSE NON-RETURNABLE
Part # 1-7/8INX10FT 63SB AIR AND MP 10PSI
BDI # 18201719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 18 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
47.625
Color:
Black
24ACP MEGATECHII 100FT/CARTON
Description
24ACP MEGATECH II XCTN HYDRAULIC HOSE ; MEGATECH II - SAE 100R2 TYPE AT - ACP
Part # 24ACP MEGATECHII 100FT/CARTON
BDI # 1100835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX50FT WINGCRAFT SE
Description
1-1/2IN WINGCRAFT 300 SE HOSE ; NON-RETURNABLE 50FT L AIRCRAFT FUELING
Part # 1-1/2INX50FT WINGCRAFT SE
BDI # 424108
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
LR2SN-24X100 100R2AT/2SN
Description
LR2SN-24IN 100R2AT/2SN HOSE ; NON-RETURNABLE 100FT L HYDRAULIC NBR
Part # LR2SN-24X100 100R2AT/2SN
BDI # 22083209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
38.1
Color:
Black
DR2SN-24x50CL
Description
DR2SN-24INX50FTCL HYDRAULIC HOSE ; NON-RETURNABLE 50FT L 2362
Part # DR2SN-24x50CL
BDI # 22083197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
38.1
Color:
Blue