9AR1000-0300
Description
9AR1000-0300 HOSE, AR1000 SUCTION ABRA-LINE TUBE EPDM COVER (SMARTCATALOG)
Part # 9AR1000-0300
BDI # 26506386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN ULTRABRAID BULL
Description
3IN ULTRABRAID BULL INDUSTRIAL HOSE ; NON-RETURNABLE 50FT/REL 50FT L
Part # 3IN ULTRABRAID BULL
BDI # 27339300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Brass Coated High Tensile Steel Wire Braid
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT EXTREMEFLEX PET BLACK 200
Description
3IN EXTREMEFLEX PET BLK 200WP HOSE ; 54321610701000 100FT L
Part # 3INX100FT EXTREMEFLEX PET BLACK 200
BDI # 24576413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX400FT EXTREMEFLEX PET BLACK 200
Description
3IN EXTREMEFLEX PET BLK 200WP HOSE ; 54321610704000 400FT L
Part # 3INX400FT EXTREMEFLEX PET BLACK 200
BDI # 24577679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT PYROFLEX HOT AIR III FDA
Description
3IN PYROFLEX HOT AIR III FDA HOSE ; 100FT L MATERIAL HANDLING SBR
Part # 3INX100FT PYROFLEX HOT AIR III FDA
BDI # 24578679
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
76.2
Color:
Red