HR4-64
Description
HR4-64 4IN SAE 100R4 HT MSHA HOSE ; NON-RETURNABLE 100FT L
Part # HR4-64
BDI # 19395884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.54
Outside Diameter - Millimeter:
115.316
Other Features:
12" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
101.6
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.54
Outside Diameter - Millimeter:
115.3
Other Features:
30 Inch HG Vacuum Rating | Bend Radius 16 Inch | Synthetic High Tensile Textile With Steel Wire Helix Reinforcement | With Blue Stripe
Typical Use:
Suction and Discharge Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
4X100 AG MASTER SOLUTION 150SD
Description
4X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Part # 4X100 AG MASTER SOLUTION 150SD
BDI # 22284237
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.54
Outside Diameter - Millimeter:
115.316
Other Features:
Bend Radius 18 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
4X100 WATER MASTER BLACK 150SD
Description
4686-0753 ; WATER HOSE
Part # 4X100 WATER MASTER BLACK 150SD
BDI # 22285845
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.54
Outside Diameter - Millimeter:
115.3
Other Features:
30 Inch HG Vacuum Rating | Bend Radius 18 Inch | Synthetic High Tensile Textile Cord With Steel Wire Helix Reinforcement
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black