4MEGATECH250X50FT
Description
4MEGATECH 250 X50FT HYDRAULIC HOSE ; POR
Part # 46570083
BDI # 1108287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
6.35
4C5CX50FT
Description
4C5C X50FT HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5
Part # 36581762
BDI # 1107539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Green
4LOCX50FT
Description
4LOC X50FT HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON
Part # 43194935
BDI # 1108139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
4C5D 440FT/REEL
Description
4C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 440FT/REL
Part # 36580020
BDI # 1107542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
4.775
Color:
Green