Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
4M2T-MTF 350FT/REEL
Description
4M2T-MTF XREEL HYDRAULIC HOSE ; 1/4" HOSE ID
Part # 46570222
BDI # 1108154
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
5GTHX50FT
Description
5GTH X50FT HYDRAULIC HOSE ; GTH 1-FIBER BRAID SAE 100R6 50/PAK
Part # 33190305
BDI # 1110077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
7.95
Color:
Black
5TH7 250FT/CARTON
Description
5TH7 XCTN HYDRAULIC HOSE ; TH7 HYDRAULIC SAE 100R7
Part # 44671159
BDI # 1110624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 Synthetic Fiber Braid | Bend Radius 1.8 Inch | Burst Pressure 10000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
7.95
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 15 Inch | Burst Pressure 24000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black