6MXG4K-XTPXREEL

COMPARE

6MXG4K-XTPXREEL

Description
6MXG4K-XTPXREEL HYDRAULIC HOSE ; XTRATUFF MXG4K WIRE BRAID 330FT/REL

GATES

Part # 6MXG4K-XTPXREEL

BDI # 24765229

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.695
Outside Diameter - Millimeter: 17.7
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6MXG4K-XTPX100FT

COMPARE

6MXG4K-XTPX100FT

Description
NOT AVAILABLE IN US

GATES

Part # 6MXG4K-XTPX100FT

BDI # 24765259

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.695
Outside Diameter - Millimeter: 17.7
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6MXG4KX100FT

COMPARE

6MXG4KX100FT

Description
6MXG4KX100FT HYDRAULIC HOSE ; NON-RETURNABLE MXG 4K 100FT/REL

GATES

Part # 6MXG4KX100FT

BDI # 26688425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.695
Outside Diameter - Millimeter: 17.7
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY