K7560-16X100

COMPARE

K7560-16X100

Description
K7560-16X100 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1"X100'

KURIYAMA

Part # K7560-16X100

BDI # 24459446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: 4" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 25.4
Color: Clear

Price Inventory : Available to order
Request A Price QTY
K7560-16X50

COMPARE

K7560-16X50

Description
K7560-16X50 VACUUM/TRANSFER HOSE ; OIL RESISTANT 1"X50'

KURIYAMA

Part # K7560-16X50

BDI # 24459448

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: 4" Minimum Bend Radius | Steel Wire Reinforcement
Typical Use: Petroleum Based Oil Transfer | Grease Suction

Inside Diameter - Millimeter: 25.4
Color: Clear

Price Inventory : Available to order
Request A Price QTY
A1317-16X200

COMPARE

A1317-16X200

Description
A1317-16X200 WATER HOSE ; 1" OD X 200' L CL HD PVC

KURIYAMA

Part # A1317-16X200

BDI # 24451495

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: High Tensile Strength Yarn | Silicone-Free | Standard Duty
Typical Use: Golf Course Water Line | Heavy Duty Commercial and Construction | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown

Inside Diameter - Millimeter: 25.4
Color: Green

Price Inventory : Available to order
Request A Price QTY
A1317-16X300

COMPARE

A1317-16X300

Description
A1317-16X300 WATER HOSE ; 1" OD X 300' L CL HD PVC

KURIYAMA

Part # A1317-16X300

BDI # 24451497

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: High Tensile Strength Yarn | Silicone-Free | Standard Duty
Typical Use: Golf Course Water Line | Heavy Duty Commercial and Construction | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown

Inside Diameter - Millimeter: 25.4
Color: Green

Price Inventory : Available to order
Request A Price QTY
K7160-16X100

COMPARE

K7160-16X100

Description
K7160-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.297" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-16X100

BDI # 21443426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 324.61 / REEL QTY