1IN FORTRESS 300WP YELLOW
Description
1IN FORTRESS 300WP YELLOW HOSE ; NON-RETURNABLE SBR 450FT/REEL
Part # 1IN FORTRESS 300WP YELLOW
BDI # 423539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Synthetic Yarn Spiral
Typical Use:
Food Processing Plant | Dairy | Packing House | Bottling Plant
Inside Diameter - Millimeter:
25.4
Color:
Yellow
1IN VARIFLEX 300 BLUE
Description
1IN VARIFLEX 300 BLUE HOSE ; NON-RETURNABLE MP SBR 450FT/REEL
Part # 1IN VARIFLEX 300 BLUE
BDI # 423884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Inside Diameter - Millimeter:
25.4
Color:
Blue
1IN PLICORD FLEXWING PETROLEUM BLACK
Description
1IN PLICORD FLEXWING PETROLEUM BLACK ; HOSE PETROLEUM 100FT/REL
Part # 1IN PLICORD FLEXWING PETROLEUM BLACK
BDI # 424203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 2 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Black
24EFG5KX55FT
Description
4651-1753 MTO HYDRAULIC HOSE ; POR 4651-1753 3/PAK
Part # 24EFG5KX55FT
BDI # 22150966
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Bend Radius 10 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG4K-XTFXLL
Description
16EFG4K-XTF XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 16EFG4K-XTFXLL
BDI # 20533698
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black