24EFG6K-MTFXLL

COMPARE

24EFG6K-MTFXLL

Description
24EFG6K-MTF XLL HYDRAULIC HOSE ; NON-RETURNABLE

GATES

Part # 46511755

BDI # 22150952

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Request A Price QTY
24EFCPSX200FT LL

COMPARE

24EFCPSX200FT LL

Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL

GATES

Part # 24EFCPSX200FT LL

BDI # 1100858

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Request A Price QTY
24EFCPSX50FT

COMPARE

24EFCPSX50FT

Description
24EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL

GATES

Part # 24EFCPSX50FT

BDI # 1100857

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Request A Price QTY
24EFCPS-MTF 50FT/CARTON

COMPARE

24EFCPS-MTF 50FT/CARTON

Description
24EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL

GATES

Part # 24EFCPS-MTF 50FT/CARTON

BDI # 1100856

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Request A Price QTY