1/4IN PC3500 GREY 300FT/REEL
Description
GATES 1/4IN PC3500 GREY 300FT/REEL
Part # 1/4IN PC3500 GREY 300FT/REEL
BDI # 1483863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
4 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
6.35
Color:
Gray
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Outside Diameter - Millimeter:
15
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
20000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
Burst Pressure 22000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
7.95
Color:
Black