E343

COMPARE

E343

Description
E343 QUICK EXHAUST VALVE ; NON-RETURNABLE 3/8" NPT

BOSTON GEAR

Part # E343

BDI # 177228

Features

Port Type: 3/8" NPT Inlet Port | 3/8" NPT Cylinder Port | 3/8" NPT Exhaust Port
Number of Ports/Way: 3 Port | 2 Way
Actuation: Air Diaphragm
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Nylon Reinforced Buna-N Diaphragm
Overall Length - Inch: 2.031
Voltage: Not Applicable
Overall Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY