081SA400K000020
Description
081SA400K000020 SOLENOID VALVE ; SPRING RETURN 2 POSITION 4-WAY 5/2
Part # 081SA400K000020
BDI # 21452012
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.071
Voltage:
24/50-60 VAC
Overall Width - Inch:
1.378