Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Dust Collector | Direct Piping Type | Without Silencer
Overall Length - Inch:
3.307
Voltage:
24 VDC
Overall Width - Inch:
2.913
VXD262NN
Description
VXD262NN ; PILOT OP 2 PORT SOLENOID VALVE (N.C.)
Part # VXD262NN
BDI # 26514752
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 25MM Orifice Size | Water Fluid | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.74
Voltage:
100/50-60 VAC
Overall Width - Inch:
4.961
Features
Port Type:
1" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
11 Cv Factor | Normally Closed
Overall Length - Inch:
3.811
Voltage:
24 VDC
Overall Width - Inch:
2.913
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Manual Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Port | With Bracket | With Pressure Gauge
Overall Length - Inch:
5.118
Voltage:
Not Applicable
Overall Width - Inch:
4.272
VEX1500-10-BG
Description
VEX1500-10-BG POWER VALVE ; VEX SERIES REGULATOR VALVE
Part # VEX1500-10-BG
BDI # 25708121
Features
Port Type:
1" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Bracket | With Gauge
Overall Length - Inch:
5.118
Voltage:
Not Applicable
Overall Width - Inch:
4.272