Page 1 of 2

Next

Compare
R8210A107AC120/60 110/50

COMPARE

R8210A107AC120/60 110/50

Description
R8210A107AC120/60 110/50 SOLENOID VALVE ; POR

ASCO VALVE

Part # R8210A107AC120/60 110/50

BDI # 20711260

Features

Port Type: 1/2" FNPS
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
R8210A107CSADC24/DC

COMPARE

R8210A107CSADC24/DC

Description
R8210A107CSADC24/DC SOLENOID VALVE ; POR

ASCO VALVE

Part # R8210A107CSADC24/DC

BDI # 20711262

Features

Port Type: 1/2" FNPS
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof | CSA Approved
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
T8210A107DC24/DC

COMPARE

T8210A107DC24/DC

Description
T8210A107DC24/DC SOLENOID VALVE ; POR

ASCO VALVE

Part # T8210A107DC24/DC

BDI # 20714894

Features

Port Type: 1/2" FNPS
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5/8" Orifice Size | Water Fluid | Normally Closed | 1/2" NPT Threaded Conduit
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
8210A107DC24/DC

COMPARE

8210A107DC24/DC

Description
8210A107DC24/DC SOLENOID VALVE ; POR

ASCO VALVE

Part # 8210A107DC24/DC

BDI # 20691176

Features

Port Type: 1/2" FNPS
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5/8" Orifice Size | Water Fluid | Normally Closed
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
R8210A107DC24/DCD

COMPARE

R8210A107DC24/DCD

Description
R8210A107DC24/DCD SOLENOID VALVE ; POR 1/2 2W NC

ASCO VALVE

Part # R8210A107DC24/DCD

BDI # 27254172

Features

Port Type: 1/2" FNPS
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY