Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 15MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.756
Voltage:
24 VDC
Overall Width - Inch:
2.197
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Steam Fluid | Normally Closed | Standard Pressure Type | 0 Degree Rotation Angle | Without Insulated Adapter
Overall Length - Inch:
4.205
Voltage:
Not Applicable
Overall Width - Inch:
1.772
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Steam Fluid | Normally Closed | High Pressure Type | 0 Degree Rotation Angle | With Indicator | Without Insulated Adapter
Overall Length - Inch:
4.205
Voltage:
Not Applicable
Overall Width - Inch:
1.772
Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | External Pilot
Overall Length - Inch:
5.48
Voltage:
24 VDC
Overall Width - Inch:
2.244
VXD2B2HZ2AB
Description
VXD2B2HZ2AB ; PILOT OP 2 PORT SOLENOID VALVE (N.O.)
Part # VXD2B2HZ2AB
BDI # 25782883
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 15MM Orifice Size | Water Fluid | Normally Open | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
2.756
Voltage:
24 VDC
Overall Width - Inch:
3.543