VXZ243GZ2A
Description
VXZ243GZ2A ; PILOT OP 2 PORT SOLENOID VALVE, (N.C.)
Part # VXZ243GZ2A
BDI # 26569431
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Oil Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
3.957
Voltage:
24 VDC
Overall Width - Inch:
1.89
VHS40-04-B-D-X1
Description
VHS40-04-B-D-X1 ; PRESSURE RELIEF 3 PORT VALVE
Part # VHS40-04-B-D-X1
BDI # 26893641
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.8/3.6 Cv Factor | Air Fluid | With Locking Holes | In/Out Position | With Bracket | Red Body
Overall Length - Inch:
2.795
Voltage:
Not Applicable
Overall Width - Inch:
2.756
VXZ243FGXB
Description
VXZ243FGXB ; PILOT OP 2 PORT SOLENOID VALVE, (N.C.)
Part # VXZ243FGXB
BDI # 26515126
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Oil Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket
Overall Length - Inch:
4.114
Voltage:
24 VDC
Overall Width - Inch:
2.323
VP744R-5DZ1-04-MA-X555
Description
VP744R-5DZ1-04-MA-X555
Part # VP744R-5DZ1-04-MA-X555
BDI # 27938793
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.1 Cv Factor | Base Mounted | External Pilot | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
4.913
Voltage:
24 VDC
Overall Width - Inch:
9.22
SY9340-5DZ-04-Q
Description
SY9340-5DZ-04-Q SOLENOID VALVE ; 5 PORT
Part # SY9340-5DZ-04-Q
BDI # 25716675
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch:
8.752
Voltage:
24 VDC
Overall Width - Inch:
2.244