K212A025L1100F4
Description
K212A025L1100F4 SOLENOID VALVE ; 1/2"X3/4" 2NC COMPOS 6.3/FW
Part # K212A025L1100F4
BDI # 20687244
Features
Port Type:
1/2" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
4.6
Voltage:
24/60 VAC
Overall Width - Inch:
2.6
Features
Port Type:
1/2" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch:
4.6
Voltage:
24 VDC
Overall Width - Inch:
2.6
K212A025L0100F0
Description
K212A025L0100F0 SOLENOID VALVE ; 1/2"X3/4" 2NC COMPOS 6.3/FW
Part # K212A025L0100F0
BDI # 20687228
Features
Port Type:
1/2" Turn and Lock
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil
Overall Length - Inch:
4.6
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6